Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black with Yellow Border Antifatigue Runner 3 ft W x 31 ft L, 9/16 in

  • Zoro #: G0915238
  • Mfr #: 415
$704.11
  • Width: 3 ft
  • Brake Fluid Resistant: No
  • Fire Resistant/Fire Retardant: Fire Resistant
See full product details
This item ships free.

Wearwell #415 Specifications

  • Zoro #: G0915238
  • Mfr #: 415
Width: 3 ft Brake Fluid Resistant: No
Fire Resistant/Fire Retardant: Fire Resistant Edges: beveled
Mat Surface Pattern: Diamond Plate Length: 31 ft
Mat Electrical Resistance: Electrical Properties Not Tested Weight: 102.3 lb
Mat Shape: Rectangle Item: Antifatigue Runner
Standards: ASTM D395-98, ASTM D6413, ASTM F1677, FMVSS 302 Color: Black with Yellow Border
Oil Resistant: No Mat Surface Material: Vinyl
Thickness: 9/16 in Mat Backing Material: Nitricell Foam
Antifatigue: Yes Antimicrobial: No
Material: PVC Surface With Nitrile Infused Sponge For Use With: Suitable For Dry Environment
Type: Anti-Fatigue Matting Flame Resistant/Fire Retardant: Flame Resistant
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Runner, Mat Shape Rectangle, Black with Yellow Border, Width 3 ft., Length 31 ft., Thickness 9/16 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Nitricell Foam, Weight 102.3 lb., Edges Beveled, Standards FMVSS 302, ASTM F1677, ASTM D395-98, ASTM D6413, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial No, Brake Fluid Resistant No

Reviews of Wearwell #415