Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black with Yellow Border Antifatigue Runner 3 ft. W x 44 ft. L, 9/16"

  • Zoro #: G0915533
  • Mfr #: 415
$939.89
  • Mat Shape: Rectangle
  • Fire Resistant/Fire Retardant: Fire Resistant
  • Mat Surface Material: Vinyl
See full product details
This item ships free.

Wearwell #415 Specifications

  • Zoro #: G0915533
  • Mfr #: 415
Mat Shape: Rectangle Fire Resistant/Fire Retardant: Fire Resistant
Mat Surface Material: Vinyl Item: Antifatigue Runner
Thickness: 9/16" Antifatigue: Yes
Mat Electrical Resistance: Electrical Properties Not Tested Width: 3 ft.
Edges: beveled Standards: FMVSS 302; ASTM F1677; ASTM D395-98; ASTM D6413
Antimicrobial: No Mat Surface Pattern: Diamond Plate
Color: Black with Yellow Border Weight: 145.2 lb.
Length: 44 ft. Brake Fluid Resistant: No
Oil Resistant: No Mat Backing Material: Nitricell Foam
Material: PVC Surface With Nitrile Infused Sponge For Use With: Suitable For Dry Environment
Type: Anti-Fatigue Matting Flame Resistant/Fire Retardant: Flame Resistant
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Runner, Mat Shape Rectangle, Black with Yellow Border, Width 3 ft., Length 44 ft., Thickness 9/16 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Nitricell Foam, Weight 145.2 lb., Edges Beveled, Standards FMVSS 302, ASTM F1677, ASTM D395-98, ASTM D6413, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial No, Brake Fluid Resistant No

Reviews of Wearwell #415