Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black with Yellow Border Antifatigue Mat 3 ft W x 9 ft L, 9/16 in

  • Zoro #: G0924983
  • Mfr #: 495
$184.96
  • Mat Backing Material: Closed Cell Vinyl Foam
  • Standards: ASTM D395-98, ASTM D6413, ASTM F1677, FMVSS 302
  • Antifatigue: Yes
See full product details
This item ships free.

Wearwell #495 Specifications

  • Zoro #: G0924983
  • Mfr #: 495
Mat Backing Material: Closed Cell Vinyl Foam Standards: ASTM D395-98, ASTM D6413, ASTM F1677, FMVSS 302
Antifatigue: Yes Oil Resistant: No
Width: 3 ft Brake Fluid Resistant: No
Mat Surface Pattern: Diamond Plate Antimicrobial: Yes
Mat Electrical Resistance: Electrical Properties Not Tested Length: 9 ft
Mat Shape: Rectangle Thickness: 9/16 in
Fire Resistant/Fire Retardant: Fire Resistant Item: Antifatigue Mat
Color: Black with Yellow Border Edges: beveled
Mat Surface Material: Vinyl Weight: 29.7 lb
For Use With: Suitable For Dry Environments Material: PVC Surface With PVC Sponge
Type: Anti-Fatigue Matting Flame Resistant/Fire Retardant: Flame Resistant
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Mat, Mat Shape Rectangle, Black with Yellow Border, Width 3 ft., Length 9 ft., Thickness 9/16 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Closed Cell Vinyl Foam, Weight 29.7 lb., Edges Beveled, Standards FMVSS 302, ASTM F1677, ASTM D395-98, ASTM D6413, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial Yes, Brake Fluid Resistant No

Reviews of Wearwell #495