Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black with Yellow Border Antifatigue Runner 4 ft. W x 46 ft. L, 9/16"

  • Zoro #: G0916769
  • Mfr #: 415
$1,472.68
  • Mat Surface Pattern: Diamond Plate
  • Item: Antifatigue Runner
  • Antifatigue: Yes
See full product details
This item ships free.

Wearwell #415 Specifications

  • Zoro #: G0916769
  • Mfr #: 415
Mat Surface Pattern: Diamond Plate Item: Antifatigue Runner
Antifatigue: Yes Oil Resistant: No
Mat Shape: Rectangle Edges: beveled
Mat Backing Material: Nitricell Foam Mat Surface Material: Vinyl
Brake Fluid Resistant: No Weight: 202.4 lb.
Standards: FMVSS 302; ASTM F1677; ASTM D395-98; ASTM D6413 Fire Resistant/Fire Retardant: Fire Resistant
Thickness: 9/16" Length: 46 ft.
Antimicrobial: No Color: Black with Yellow Border
Mat Electrical Resistance: Electrical Properties Not Tested Width: 4 ft.
Material: PVC Surface With Nitrile Infused Sponge For Use With: Suitable For Dry Environment
Type: Anti-Fatigue Matting Flame Resistant/Fire Retardant: Flame Resistant
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Runner, Mat Shape Rectangle, Black with Yellow Border, Width 4 ft., Length 46 ft., Thickness 9/16 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Nitricell Foam, Weight 202.4 lb., Edges Beveled, Standards FMVSS 302, ASTM F1677, ASTM D395-98, ASTM D6413, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial No, Brake Fluid Resistant No

Reviews of Wearwell #415