Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black with Yellow Border Antifatigue Mat 4 ft W x 7 ft L, 9/16 in

  • Zoro #: G0917609
  • Mfr #: 415
$227.13
  • Edges: beveled
  • Thickness: 9/16 in
  • Fire Resistant/Fire Retardant: Fire Resistant
See full product details
This item ships free.

Wearwell #415 Specifications

  • Zoro #: G0917609
  • Mfr #: 415
Edges: beveled Thickness: 9/16 in
Fire Resistant/Fire Retardant: Fire Resistant Weight: 30.8 lb
Mat Backing Material: Nitricell Foam Oil Resistant: No
Brake Fluid Resistant: No Item: Antifatigue Mat
Standards: ASTM D395-98, ASTM D6413, ASTM F1677, FMVSS 302 Mat Electrical Resistance: Electrical Properties Not Tested
Mat Surface Pattern: Diamond Plate Antifatigue: Yes
Mat Shape: Rectangle Length: 7 ft
Width: 4 ft Mat Surface Material: Vinyl
Color: Black with Yellow Border Antimicrobial: No
For Use With: Suitable For Dry Environment Material: PVC Surface With Nitrile Infused Sponge
Type: Anti-Fatigue Matting Flame Resistant/Fire Retardant: Flame Resistant
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Mat, Mat Shape Rectangle, Black with Yellow Border, Width 4 ft., Length 7 ft., Thickness 9/16 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Nitricell Foam, Weight 30.8 lb., Edges Beveled, Standards FMVSS 302, ASTM F1677, ASTM D395-98, ASTM D6413, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial No, Brake Fluid Resistant No

Reviews of Wearwell #415