Antifatigue Mat, Black, YllwBrdr, 2ft.x3ft.

WEARWELL| Zoro #: G1012313| Mfr #: 415

$43.70 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1012313 Mfr #: 415
Mat Shape: RectangleMat Surface Pattern: Diamond Plate
Standards: FMVSS 302 , ASTM F1677Brake Fluid Resistant: No
Edges: BeveledGreen Environmental Attribute: Minimum 50% Post-Consumer Recycled Content
Mat Surface Material: VinylMat Electrical Resistance: Electrical Properties Not Tested
Mat Backing Material: Nitrile FoamAntimicrobial: No
Oil Resistant: NoAntifatigue: Yes
Fire Resistant/Fire Retardant: Fire ResistantItem: Antifatigue Mat
Color: Black with Yellow BorderLength: 3 ft.
Width: 2 ft.Thickness: 9/16"
Antifatigue Mat Item: Antifatigue MatCountry of Origin (subject to change): United States

Product Description

Antifatigue Mat, Mat Shape Rectangle, Black with Yellow Border, Width 2 ft., Length 3 ft., Thickness 9/16 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Nitrile Foam, Edges Beveled, Standards FMVSS 302 , ASTM F1677, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial No, Brake Fluid Resistant No

Product Reviews

Save 15%. Sign up for Z-mail.