JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Antifatigue Mat, Black, YllwBrdr, 3x10ft

WEARWELL| Zoro #: G1657476| Mfr #: 414

$231.84 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1657476 Mfr #: 414
Brake Fluid Resistant: NoMat Surface Material: Vinyl
Green Environmental Attribute: Minimum 50% Post-Consumer Recycled ContentAntimicrobial: No
Standards: FMVSS 302 , ASTM F1677Edges: Beveled
Fire Resistant/Fire Retardant: Fire ResistantMat Backing Material: Nitrile Foam
Mat Shape: RectangleMat Electrical Resistance: Electrical Properties Not Tested
Oil Resistant: NoAntifatigue: Yes
Mat Surface Pattern: Diamond PlateItem: Antifatigue Runner
Color: Black with Yellow BorderLength: 10 ft.
Width: 3 ft.Thickness: 15/16"
Antifatigue Mat Item: Antifatigue MatCountry of Origin (subject to change): United States

Product Description

Antifatigue Runner, Mat Shape Rectangle, Black with Yellow Border, Width 3 ft., Length 10 ft., Thickness 15/16 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Nitrile Foam, Edges Beveled, Standards FMVSS 302 , ASTM F1677, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial No, Brake Fluid Resistant No

Product Reviews

Save 15%. Sign up for Z-mail.