BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Antifatigue Mat, Blk, YllwChevrnBrdr, 2x3ft

WEARWELL| Zoro #: G0731717| Mfr #: 415

$49.81 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: FMVSS 302 , ASTM F1677
Width: 2 ft.
Edges: Beveled
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0731717 Mfr #: 415
Standards: FMVSS 302 , ASTM F1677Width: 2 ft.
Edges: BeveledAntifatigue: Yes
Oil Resistant: NoGreen Environmental Attribute: Minimum 50% Post-Consumer Recycled Content
Antifatigue Mat Item: Antifatigue MatThickness: 9/16"
Color: Black with Yellow BorderMat Backing Material: Nitrile Foam
Length: 3 ft.Mat Surface Material: Vinyl
Mat Electrical Resistance: Electrical Properties Not TestedFire Resistant/Fire Retardant: Fire Resistant
Mat Surface Pattern: Diamond PlateAntimicrobial: No
Mat Shape: RectangleBrake Fluid Resistant: No
Country of Origin (subject to change): United States

Description

Antifatigue Mat, Mat Shape Rectangle, Black with Yellow Border, Width 2 ft., Length 3 ft., Thickness 9/16 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Nitrile Foam, Edges Beveled, Standards FMVSS 302 , ASTM F1677, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial No, Brake Fluid Resistant No

Reviews