Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Blue Antifatigue Mat 3 ft. W x 5 ft. L, 7/8"

  • Zoro #: G0912182
  • Mfr #: 496
$112.92
  • Thickness: 7/8"
  • Standards: MVSS 302; Fed Std 191; ASTM F1677
  • Mat Backing Material: Urethane Foam
See full product details
This item ships free.

Wearwell #496 Specifications

  • Zoro #: G0912182
  • Mfr #: 496
Thickness: 7/8" Standards: MVSS 302; Fed Std 191; ASTM F1677
Mat Backing Material: Urethane Foam Item: Antifatigue Mat
Color: Blue Antifatigue: Yes
Mat Shape: Rectangle Edges: beveled
Fire Resistant/Fire Retardant: Fire Resistant Mat Electrical Resistance: Electrical Properties Not Tested
Oil Resistant: No Length: 5 ft.
Mat Surface Pattern: Marble Brake Fluid Resistant: No
Width: 3 ft. Antimicrobial: No
For Use With: Manufacturing; Hospitality; Lab / Pharm; Assembly / Fulfillment Material: PVC Surface With Recycled Urethane Sponge
Type: Anti-Fatigue Matting Flame Resistant/Fire Retardant: Flame Resistant
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Mat, Mat Shape Rectangle, Blue, Width 3 ft., Length 5 ft., Thickness 7/8 In., Mat Surface Pattern Marble, Mat Backing Material Urethane Foam, Edges Beveled, Standards Not Available, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial No, Brake Fluid Resistant No

Reviews of Wearwell #496