Antifatigue Mat, Gray, 2ft. x 3ft.

WEARWELL| Zoro #: G0233712| Mfr #: 419

$52.62 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0233712 Mfr #: 419
Antifatigue Mat Item: Antifatigue MatMat Shape: Rectangle
Mat Surface Pattern: MarbleStandards: FMVSS 302, F1677
Item: Antifatigue MatEdges: Beveled
Brake Fluid Resistant: NoMat Electrical Resistance: Electrical Properties Not Tested
Mat Backing Material: Nitrile FoamAntimicrobial: Yes
Oil Resistant: NoAntifatigue: Yes
Fire Resistant/Fire Retardant: Fire ResistantWidth: 2 ft.
Color: GrayLength: 3 ft.
Thickness: 7/8"Mat Surface Material: Vinyl
Country of Origin (subject to change): United States

Product Description

Antifatigue Mat, Mat Shape Rectangle, Gray, Width 2 ft., Length 3 ft., Thickness 7/8 In., Mat Surface Pattern Marble, Mat Surface Material Vinyl, Mat Backing Material Nitrile Foam, Edges Beveled, Standards FMVSS 302, F1677, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial Yes, Brake Fluid Resistant No

Product Reviews

Save 15%. Sign up for Z-mail.