Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Gray Antifatigue Mat 3 ft. W x 5 ft. L, 1/2"

  • Zoro #: G0911747
  • Mfr #: 496
$90.34
  • Antifatigue: Yes
  • Color: Gray
  • Thickness: 1/2"
See full product details
This item ships free.

Wearwell #496 Specifications

  • Zoro #: G0911747
  • Mfr #: 496
Antifatigue: Yes Color: Gray
Thickness: 1/2" Mat Electrical Resistance: Electrical Properties Not Tested
Mat Shape: Rectangle Mat Backing Material: Urethane Foam
Brake Fluid Resistant: No Width: 3 ft.
Antimicrobial: No Item: Antifatigue Mat
Length: 5 ft. Oil Resistant: No
Mat Surface Pattern: Marble Edges: beveled
Fire Resistant/Fire Retardant: Fire Resistant Standards: MVSS 302; Fed Std 191; ASTM F1677
Material: PVC Surface With Recycled Urethane Sponge For Use With: Manufacturing; Hospitality; Lab / Pharm; Assembly / Fulfillment
Type: Anti-Fatigue Matting Flame Resistant/Fire Retardant: Flame Resistant
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Mat, Mat Shape Rectangle, Gray, Width 3 ft., Length 5 ft., Thickness 1/2 In., Mat Surface Pattern Marble, Mat Backing Material Urethane Foam, Edges Beveled, Standards Not Available, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial No, Brake Fluid Resistant No

Reviews of Wearwell #496