Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black Antifatigue Runner 2 ft. W x 13 ft. L, 15/16"

  • Zoro #: G0917992
  • Mfr #: 495
$219.02
  • Edges: beveled
  • Item: Antifatigue Runner
  • Fire Resistant/Fire Retardant: Fire Resistant
See full product details
This item ships free.

Wearwell #495 Specifications

  • Zoro #: G0917992
  • Mfr #: 495
Edges: beveled Item: Antifatigue Runner
Fire Resistant/Fire Retardant: Fire Resistant Mat Surface Pattern: Diamond Plate
Color: Black Oil Resistant: No
Mat Shape: Rectangle Standards: FMVSS 302; ASTM F1677; ASTM D395-98; ASTM D6413
Mat Electrical Resistance: Electrical Properties Not Tested Thickness: 15/16"
Mat Surface Material: Vinyl Mat Backing Material: Closed Cell Vinyl Foam
Antifatigue: Yes Length: 13 ft.
Weight: 44.2 lb. Brake Fluid Resistant: No
Antimicrobial: Yes Width: 2 ft.
Material: PVC Surface With PVC Sponge For Use With: Suitable For Dry Environments
Type: Anti-Fatigue Matting Flame Resistant/Fire Retardant: Flame Resistant
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Runner, Mat Shape Rectangle, Black, Width 2 ft., Length 13 ft., Thickness 15/16 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Closed Cell Vinyl Foam, Weight 44.2 lb., Edges Beveled, Standards FMVSS 302, ASTM F1677, ASTM D395-98, ASTM D6413, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial Yes, Brake Fluid Resistant No

Reviews of Wearwell #495