Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black Antifatigue Runner 2 ft. W x 29 ft. L, 15/16"

  • Zoro #: G0918832
  • Mfr #: 495
$561.48
  • Mat Surface Material: Vinyl
  • Fire Resistant/Fire Retardant: Fire Resistant
  • Color: Black
See full product details
This item ships free.

Wearwell #495 Specifications

  • Zoro #: G0918832
  • Mfr #: 495
Mat Surface Material: Vinyl Fire Resistant/Fire Retardant: Fire Resistant
Color: Black Mat Surface Pattern: Diamond Plate
Thickness: 15/16" Weight: 98.6 lb.
Antifatigue: Yes Length: 29 ft.
Width: 2 ft. Mat Electrical Resistance: Electrical Properties Not Tested
Brake Fluid Resistant: No Edges: beveled
Standards: FMVSS 302; ASTM F1677; ASTM D395-98; ASTM D6413 Mat Shape: Rectangle
Oil Resistant: No Mat Backing Material: Closed Cell Vinyl Foam
Antimicrobial: Yes Item: Antifatigue Runner
For Use With: Suitable For Dry Environments Material: PVC Surface With PVC Sponge
Type: Anti-Fatigue Matting Flame Resistant/Fire Retardant: Flame Resistant
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Runner, Mat Shape Rectangle, Black, Width 2 ft., Length 29 ft., Thickness 15/16 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Closed Cell Vinyl Foam, Weight 98.6 lb., Edges Beveled, Standards FMVSS 302, ASTM F1677, ASTM D395-98, ASTM D6413, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial Yes, Brake Fluid Resistant No

Reviews of Wearwell #495