Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black Antifatigue Runner 2 ft. W x 60 ft. L, 5/8"

  • Zoro #: G0931548
  • Mfr #: 497
$985.18
  • Mat Surface Material: Vinyl
  • Edges: beveled
  • Antimicrobial: No
See full product details
This item ships free.

Wearwell #497 Specifications

  • Zoro #: G0931548
  • Mfr #: 497
Mat Surface Material: Vinyl Edges: beveled
Antimicrobial: No Mat Electrical Resistance: Electrical Properties Not Tested
Antifatigue: Yes Width: 2 ft.
Color: Black Fire Resistant/Fire Retardant: Fire Resistant
Mat Surface Pattern: Diamond Plate Brake Fluid Resistant: No
Standards: MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D395-98 Item: Antifatigue Runner
Thickness: 5/8" Weight: 120 lb.
Oil Resistant: No Length: 60 ft.
Mat Backing Material: Urethane Foam Material: PVC Surface With Recycled Urethane Sponge
For Use With: Suitable For Dry Environment Type: Anti-Fatigue Matting
Flame Resistant/Fire Retardant: Flame Resistant Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Runner, Black, Width 2 ft., Length 60 ft., Thickness 5/8 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Urethane Foam, Weight 120 lb., Edges Beveled, Standards FMVSS 302, ASTM F1677, ASTM D395-98, ASTM D6413, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial No, Brake Fluid Resistant No

Reviews of Wearwell #497