Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black Antifatigue Runner 2 ft. W x 63 ft. L, 15/16"

  • Zoro #: G0919158
  • Mfr #: 495
$1,440.44
  • Color: Black
  • Antimicrobial: Yes
  • Mat Electrical Resistance: Electrical Properties Not Tested
See full product details
This item ships free.

Wearwell #495 Specifications

  • Zoro #: G0919158
  • Mfr #: 495
Color: Black Antimicrobial: Yes
Mat Electrical Resistance: Electrical Properties Not Tested Mat Shape: Rectangle
Mat Surface Material: Vinyl Mat Surface Pattern: Diamond Plate
Weight: 214.2 lb. Oil Resistant: No
Brake Fluid Resistant: No Thickness: 15/16"
Standards: FMVSS 302; ASTM F1677; ASTM D395-98; ASTM D6413 Edges: beveled
Mat Backing Material: Closed Cell Vinyl Foam Length: 63 ft.
Fire Resistant/Fire Retardant: Fire Resistant Antifatigue: Yes
Width: 2 ft. Item: Antifatigue Runner
Material: PVC Surface With PVC Sponge For Use With: Suitable For Dry Environments
Type: Anti-Fatigue Matting Flame Resistant/Fire Retardant: Flame Resistant
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Runner, Mat Shape Rectangle, Black, Width 2 ft., Length 63 ft., Thickness 15/16 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Closed Cell Vinyl Foam, Weight 214.2 lb., Edges Beveled, Standards FMVSS 302, ASTM F1677, ASTM D395-98, ASTM D6413, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial Yes, Brake Fluid Resistant No

Reviews of Wearwell #495