Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black Antifatigue Runner 2 ft. W x 63 ft. L, 9/16"

  • Zoro #: G0923297
  • Mfr #: 495
$1,145.90
  • Mat Shape: Rectangle
  • Length: 63 ft.
  • Weight: 138.6 lb.
See full product details
This item ships free.

Wearwell #495 Specifications

  • Zoro #: G0923297
  • Mfr #: 495
Mat Shape: Rectangle Length: 63 ft.
Weight: 138.6 lb. Mat Backing Material: Closed Cell Vinyl Foam
Mat Surface Material: Vinyl Mat Electrical Resistance: Electrical Properties Not Tested
Item: Antifatigue Runner Mat Surface Pattern: Diamond Plate
Antimicrobial: Yes Fire Resistant/Fire Retardant: Fire Resistant
Brake Fluid Resistant: No Thickness: 9/16"
Standards: FMVSS 302; ASTM F1677; ASTM D395-98; ASTM D6413 Oil Resistant: No
Color: Black Width: 2 ft.
Edges: beveled Antifatigue: Yes
For Use With: Suitable For Dry Environments Material: PVC Surface With PVC Sponge
Type: Anti-Fatigue Matting Flame Resistant/Fire Retardant: Flame Resistant
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Runner, Mat Shape Rectangle, Black, Width 2 ft., Length 63 ft., Thickness 9/16 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Closed Cell Vinyl Foam, Weight 138.6 lb., Edges Beveled, Standards FMVSS 302, ASTM F1677, ASTM D395-98, ASTM D6413, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial Yes, Brake Fluid Resistant No

Reviews of Wearwell #495