Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black Antifatigue Runner 2 ft. W x 65 ft. L, 9/16"

  • Zoro #: G0923120
  • Mfr #: 495
$1,182.29
  • Mat Surface Material: Vinyl
  • Antifatigue: Yes
  • Length: 65 ft.
See full product details
This item ships free.

Wearwell #495 Specifications

  • Zoro #: G0923120
  • Mfr #: 495
Mat Surface Material: Vinyl Antifatigue: Yes
Length: 65 ft. Antimicrobial: Yes
Standards: FMVSS 302; ASTM F1677; ASTM D395-98; ASTM D6413 Brake Fluid Resistant: No
Fire Resistant/Fire Retardant: Fire Resistant Thickness: 9/16"
Mat Surface Pattern: Diamond Plate Width: 2 ft.
Mat Backing Material: Closed Cell Vinyl Foam Mat Electrical Resistance: Electrical Properties Not Tested
Edges: beveled Item: Antifatigue Runner
Mat Shape: Rectangle Color: Black
Oil Resistant: No Weight: 143 lb.
Material: PVC Surface With PVC Sponge For Use With: Suitable For Dry Environments
Type: Anti-Fatigue Matting Flame Resistant/Fire Retardant: Flame Resistant
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Runner, Mat Shape Rectangle, Black, Width 2 ft., Length 65 ft., Thickness 9/16 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Closed Cell Vinyl Foam, Weight 143 lb., Edges Beveled, Standards FMVSS 302, ASTM F1677, ASTM D395-98, ASTM D6413, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial Yes, Brake Fluid Resistant No

Reviews of Wearwell #495