Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black Antifatigue Runner 2 ft. W x 66 ft. L, 1"

  • Zoro #: G0927232
  • Mfr #: 497
$1,257.05
  • Mat Electrical Resistance: Electrical Properties Not Tested
  • Item: Antifatigue Runner
  • Edges: beveled
See full product details
This item ships free.

Wearwell #497 Specifications

  • Zoro #: G0927232
  • Mfr #: 497
Mat Electrical Resistance: Electrical Properties Not Tested Item: Antifatigue Runner
Edges: beveled Antifatigue: Yes
Mat Surface Pattern: Diamond Plate Width: 2 ft.
Weight: 132 lb. Mat Surface Material: Vinyl
Color: Black Antimicrobial: No
Brake Fluid Resistant: No Fire Resistant/Fire Retardant: Fire Resistant
Standards: MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D395-98 Length: 66 ft.
Oil Resistant: No Mat Backing Material: Urethane Foam
Thickness: 1" For Use With: Suitable For Dry Environment
Material: PVC Surface With Recycled Urethane Sponge Type: Anti-Fatigue Matting
Flame Resistant/Fire Retardant: Flame Resistant Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Runner, Black, Width 2 ft., Length 66 ft., Thickness 1 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Urethane Foam, Weight 132 lb., Edges Beveled, Standards FMVSS 302, ASTM F1677, ASTM D395-98, ASTM D6413, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial No, Brake Fluid Resistant No

Reviews of Wearwell #497