Wearwell
71 ft. L x PVC Surface With PVC Sponge, 15/16" Thick
Mfr # 495
Zoro # G0919340
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,241.99
Key Features
- Length 71 ft.
- Material PVC Surface With PVC Sponge
- Surface Material Vinyl
- Mat Surface Pattern Diamond Plate
- Edge Style Beveled
Explore More Products
- WEARWELL 8 ft. L x PVC Surface With PVC Sponge, 1/2" Thick 494.12X2X8BWH
- WEARWELL 25 ft. L x PVC, 1/4" Thick 702.14X2X25BK
- WEARWELL 3 ft. L x PVC Sponge, 3/8" Thick 451.38X2X3BK
- WEARWELL 4 ft. L x PVC Surface With PVC Sponge, 7/8" Thick 494.78X3X4BWH
- WEARWELL 10 ft. L x PVC Surface With PVC Sponge, 1/2" Thick 494.12X2X10GY
- WEARWELL 8 ft. L x PVC Surface With PVC Sponge, 15/16" Thick 495
- WEARWELL 55 ft. L x PVC Sponge, 5/8" Thick 442.58X2X55BYL
- WEARWELL Antifatigue Runner, Black/Yellow, 12 ft. L x 495.1516X3X12BYL
- WEARWELL 26 ft. L x PVC Sponge, 1/2" Thick 452.12X2X26BK
- WEARWELL 10 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick 496.12X2X10BK
- TENNESEE MAT CO Wearwell 24/Seven CFR Rubber Anti Fatigue Drainage Mat 5/8in Thick 3' x 3' Black 572.58x3x3CFRBK
- Wearwell Anti-Fatigue Mats