Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black Antifatigue Runner 3 ft. W x 21 ft. L, 15/16"

  • Zoro #: G0919499
  • Mfr #: 495
$503.36
  • Length: 21 ft.
  • Antifatigue: Yes
  • Color: Black
See full product details
This item ships free.

Wearwell #495 Specifications

  • Zoro #: G0919499
  • Mfr #: 495
Length: 21 ft. Antifatigue: Yes
Color: Black Oil Resistant: No
Width: 3 ft. Fire Resistant/Fire Retardant: Fire Resistant
Edges: beveled Mat Shape: Rectangle
Antimicrobial: Yes Mat Electrical Resistance: Electrical Properties Not Tested
Mat Surface Material: Vinyl Standards: FMVSS 302; ASTM F1677; ASTM D395-98; ASTM D6413
Brake Fluid Resistant: No Mat Backing Material: Closed Cell Vinyl Foam
Weight: 107.1 lb. Mat Surface Pattern: Diamond Plate
Thickness: 15/16" Item: Antifatigue Runner
For Use With: Suitable For Dry Environments Material: PVC Surface With PVC Sponge
Type: Anti-Fatigue Matting Flame Resistant/Fire Retardant: Flame Resistant
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Runner, Mat Shape Rectangle, Black, Width 3 ft., Length 21 ft., Thickness 15/16 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Closed Cell Vinyl Foam, Weight 107.1 lb., Edges Beveled, Standards FMVSS 302, ASTM F1677, ASTM D395-98, ASTM D6413, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial Yes, Brake Fluid Resistant No

Reviews of Wearwell #495