Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black Antifatigue Runner 3 ft W x 30 ft L, 9/16 in

  • Zoro #: G0924170
  • Mfr #: 495
$517.05
  • Length: 30 ft
  • Width: 3 ft
  • Brake Fluid Resistant: No
See full product details
This item ships free.

Wearwell #495 Specifications

  • Zoro #: G0924170
  • Mfr #: 495
Length: 30 ft Width: 3 ft
Brake Fluid Resistant: No Mat Surface Material: Vinyl
Edges: beveled Standards: ASTM D395-98, ASTM D6413, ASTM F1677, FMVSS 302
Mat Electrical Resistance: Electrical Properties Not Tested Item: Antifatigue Runner
Weight: 99 lb Fire Resistant/Fire Retardant: Fire Resistant
Antimicrobial: Yes Thickness: 9/16 in
Mat Shape: Rectangle Oil Resistant: No
Color: Black Mat Backing Material: Closed Cell Vinyl Foam
Mat Surface Pattern: Diamond Plate Antifatigue: Yes
Material: PVC Surface With PVC Sponge For Use With: Suitable For Dry Environments
Type: Anti-Fatigue Matting Flame Resistant/Fire Retardant: Flame Resistant
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Runner, Mat Shape Rectangle, Black, Width 3 ft., Length 30 ft., Thickness 9/16 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Closed Cell Vinyl Foam, Weight 99 lb., Edges Beveled, Standards FMVSS 302, ASTM F1677, ASTM D395-98, ASTM D6413, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial Yes, Brake Fluid Resistant No

Reviews of Wearwell #495