Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black Antifatigue Runner 3 ft. W x 33 ft. L, 1"

  • Zoro #: G0928492
  • Mfr #: 497
$609.29
  • Color: Black
  • Length: 33 ft.
  • Antifatigue: Yes
See full product details
This item ships free.

Wearwell #497 Specifications

  • Zoro #: G0928492
  • Mfr #: 497
Color: Black Length: 33 ft.
Antifatigue: Yes Thickness: 1"
Mat Surface Pattern: Diamond Plate Width: 3 ft.
Oil Resistant: No Standards: MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D395-98
Item: Antifatigue Runner Mat Electrical Resistance: Electrical Properties Not Tested
Antimicrobial: No Fire Resistant/Fire Retardant: Fire Resistant
Brake Fluid Resistant: No Mat Backing Material: Urethane Foam
Edges: beveled Mat Surface Material: Vinyl
Weight: 99 lb. For Use With: Suitable For Dry Environment
Material: PVC Surface With Recycled Urethane Sponge Type: Anti-Fatigue Matting
Flame Resistant/Fire Retardant: Flame Resistant Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Runner, Black, Width 3 ft., Length 33 ft., Thickness 1 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Urethane Foam, Weight 99 lb., Edges Beveled, Standards FMVSS 302, ASTM F1677, ASTM D395-98, ASTM D6413, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial No, Brake Fluid Resistant No

Reviews of Wearwell #497