Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black Antifatigue Runner 3 ft. W x 50 ft. L, 9/16"

  • Zoro #: G0915597
  • Mfr #: 415
$1,392.99
  • Mat Electrical Resistance: Electrical Properties Not Tested
  • Fire Resistant/Fire Retardant: Fire Resistant
  • Mat Surface Pattern: Diamond Plate
See full product details
This item ships free.

Wearwell #415 Specifications

  • Zoro #: G0915597
  • Mfr #: 415
Mat Electrical Resistance: Electrical Properties Not Tested Fire Resistant/Fire Retardant: Fire Resistant
Mat Surface Pattern: Diamond Plate Item: Antifatigue Runner
Mat Surface Material: Vinyl Color: Black
Weight: 165 lb. Mat Backing Material: Nitricell Foam
Oil Resistant: No Thickness: 9/16"
Antifatigue: Yes Length: 50 ft.
Standards: FMVSS 302; ASTM F1677; ASTM D395-98; ASTM D6413 Edges: beveled
Brake Fluid Resistant: No Width: 3 ft.
Mat Shape: Rectangle Antimicrobial: No
For Use With: Suitable For Dry Environment Material: PVC Surface With Nitrile Infused Sponge
Type: Anti-Fatigue Matting Flame Resistant/Fire Retardant: Flame Resistant
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Runner, Mat Shape Rectangle, Black, Width 3 ft., Length 50 ft., Thickness 9/16 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Nitricell Foam, Weight 165 lb., Edges Beveled, Standards FMVSS 302, ASTM F1677, ASTM D395-98, ASTM D6413, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial No, Brake Fluid Resistant No

Reviews of Wearwell #415