Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black Antifatigue Runner 3 ft. W x 67 ft. L, 15/16"

  • Zoro #: G0920503
  • Mfr #: 495
$1,944.28
  • Mat Electrical Resistance: Electrical Properties Not Tested
  • Width: 3 ft.
  • Oil Resistant: No
See full product details
This item ships free.

Wearwell #495 Specifications

  • Zoro #: G0920503
  • Mfr #: 495
Mat Electrical Resistance: Electrical Properties Not Tested Width: 3 ft.
Oil Resistant: No Edges: beveled
Antifatigue: Yes Mat Shape: Rectangle
Length: 67 ft. Weight: 341.7 lb.
Standards: FMVSS 302; ASTM F1677; ASTM D395-98; ASTM D6413 Item: Antifatigue Runner
Thickness: 15/16" Mat Surface Material: Vinyl
Mat Backing Material: Closed Cell Vinyl Foam Color: Black
Mat Surface Pattern: Diamond Plate Antimicrobial: Yes
Brake Fluid Resistant: No Fire Resistant/Fire Retardant: Fire Resistant
For Use With: Suitable For Dry Environments Material: PVC Surface With PVC Sponge
Type: Anti-Fatigue Matting Flame Resistant/Fire Retardant: Flame Resistant
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Runner, Mat Shape Rectangle, Black, Width 3 ft., Length 67 ft., Thickness 15/16 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Closed Cell Vinyl Foam, Weight 341.7 lb., Edges Beveled, Standards FMVSS 302, ASTM F1677, ASTM D395-98, ASTM D6413, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial Yes, Brake Fluid Resistant No

Reviews of Wearwell #495