Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black Antifatigue Runner 3 ft. W x 67 ft. L, 9/16"

  • Zoro #: G0925132
  • Mfr #: 495
$1,481.89
  • Oil Resistant: No
  • Mat Backing Material: Closed Cell Vinyl Foam
  • Item: Antifatigue Runner
See full product details
This item ships free.

Wearwell #495 Specifications

  • Zoro #: G0925132
  • Mfr #: 495
Oil Resistant: No Mat Backing Material: Closed Cell Vinyl Foam
Item: Antifatigue Runner Fire Resistant/Fire Retardant: Fire Resistant
Standards: FMVSS 302; ASTM F1677; ASTM D395-98; ASTM D6413 Length: 67 ft.
Edges: beveled Weight: 221.1 lb.
Mat Surface Material: Vinyl Antifatigue: Yes
Thickness: 9/16" Mat Surface Pattern: Diamond Plate
Antimicrobial: Yes Brake Fluid Resistant: No
Color: Black Mat Electrical Resistance: Electrical Properties Not Tested
Width: 3 ft. Mat Shape: Rectangle
For Use With: Suitable For Dry Environments Material: PVC Surface With PVC Sponge
Type: Anti-Fatigue Matting Flame Resistant/Fire Retardant: Flame Resistant
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Runner, Mat Shape Rectangle, Black, Width 3 ft., Length 67 ft., Thickness 9/16 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Closed Cell Vinyl Foam, Weight 221.1 lb., Edges Beveled, Standards FMVSS 302, ASTM F1677, ASTM D395-98, ASTM D6413, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial Yes, Brake Fluid Resistant No

Reviews of Wearwell #495