Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black Antifatigue Runner 3 ft. W x 72 ft. L, 9/16"

  • Zoro #: G0925248
  • Mfr #: 495
$1,566.37
  • Color: Black
  • Width: 3 ft.
  • Length: 72 ft.
See full product details
This item ships free.

Wearwell #495 Specifications

  • Zoro #: G0925248
  • Mfr #: 495
Color: Black Width: 3 ft.
Length: 72 ft. Mat Shape: Rectangle
Fire Resistant/Fire Retardant: Fire Resistant Mat Electrical Resistance: Electrical Properties Not Tested
Brake Fluid Resistant: No Mat Surface Material: Vinyl
Oil Resistant: No Thickness: 9/16"
Edges: beveled Weight: 237.6 lb.
Standards: FMVSS 302; ASTM F1677; ASTM D395-98; ASTM D6413 Antimicrobial: Yes
Mat Backing Material: Closed Cell Vinyl Foam Antifatigue: Yes
Item: Antifatigue Runner Mat Surface Pattern: Diamond Plate
For Use With: Suitable For Dry Environments Material: PVC Surface With PVC Sponge
Type: Anti-Fatigue Matting Flame Resistant/Fire Retardant: Flame Resistant
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Runner, Mat Shape Rectangle, Black, Width 3 ft., Length 72 ft., Thickness 9/16 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Closed Cell Vinyl Foam, Weight 237.6 lb., Edges Beveled, Standards FMVSS 302, ASTM F1677, ASTM D395-98, ASTM D6413, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial Yes, Brake Fluid Resistant No

Reviews of Wearwell #495