Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black Antifatigue Runner 3 ft. W x 72 ft. L, 5/8"

  • Zoro #: G0932598
  • Mfr #: 497
$1,342.56
  • Thickness: 5/8"
  • Mat Backing Material: Urethane Foam
  • Standards: MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D395-98
See full product details
This item ships free.

Wearwell #497 Specifications

  • Zoro #: G0932598
  • Mfr #: 497
Thickness: 5/8" Mat Backing Material: Urethane Foam
Standards: MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D395-98 Mat Electrical Resistance: Electrical Properties Not Tested
Mat Surface Pattern: Diamond Plate Width: 3 ft.
Mat Surface Material: Vinyl Length: 72 ft.
Brake Fluid Resistant: No Color: Black
Edges: beveled Fire Resistant/Fire Retardant: Fire Resistant
Weight: 216 lb. Item: Antifatigue Runner
Antifatigue: Yes Oil Resistant: No
Antimicrobial: No For Use With: Suitable For Dry Environment
Material: PVC Surface With Recycled Urethane Sponge Type: Anti-Fatigue Matting
Flame Resistant/Fire Retardant: Flame Resistant Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Runner, Black, Width 3 ft., Length 72 ft., Thickness 5/8 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Urethane Foam, Weight 216 lb., Edges Beveled, Standards FMVSS 302, ASTM F1677, ASTM D395-98, ASTM D6413, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial No, Brake Fluid Resistant No

Reviews of Wearwell #497