Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black Antifatigue Runner 4 ft. W x 16 ft. L, 1"

  • Zoro #: G0929043
  • Mfr #: 497
$426.76
  • Brake Fluid Resistant: No
  • Color: Black
  • Length: 16 ft.
See full product details
This item ships free.

Wearwell #497 Specifications

  • Zoro #: G0929043
  • Mfr #: 497
Brake Fluid Resistant: No Color: Black
Length: 16 ft. Mat Surface Pattern: Diamond Plate
Antifatigue: Yes Weight: 64 lb.
Standards: MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D395-98 Thickness: 1"
Oil Resistant: No Antimicrobial: No
Item: Antifatigue Runner Edges: beveled
Width: 4 ft. Mat Surface Material: Vinyl
Fire Resistant/Fire Retardant: Fire Resistant Mat Electrical Resistance: Electrical Properties Not Tested
Mat Backing Material: Urethane Foam Material: PVC Surface With Recycled Urethane Sponge
For Use With: Suitable For Dry Environment Type: Anti-Fatigue Matting
Flame Resistant/Fire Retardant: Flame Resistant Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Runner, Black, Width 4 ft., Length 16 ft., Thickness 1 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Urethane Foam, Weight 64 lb., Edges Beveled, Standards FMVSS 302, ASTM F1677, ASTM D395-98, ASTM D6413, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial No, Brake Fluid Resistant No

Reviews of Wearwell #497