Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black Antifatigue Runner 4 ft. W x 33 ft. L, 15/16"

  • Zoro #: G0920917
  • Mfr #: 495
$1,386.93
  • Oil Resistant: No
  • Length: 33 ft.
  • Thickness: 15/16"
See full product details
This item ships free.

Wearwell #495 Specifications

  • Zoro #: G0920917
  • Mfr #: 495
Oil Resistant: No Length: 33 ft.
Thickness: 15/16" Antifatigue: Yes
Edges: beveled Width: 4 ft.
Item: Antifatigue Runner Mat Electrical Resistance: Electrical Properties Not Tested
Antimicrobial: Yes Mat Shape: Rectangle
Standards: FMVSS 302; ASTM F1677; ASTM D395-98; ASTM D6413 Mat Backing Material: Closed Cell Vinyl Foam
Mat Surface Material: Vinyl Fire Resistant/Fire Retardant: Fire Resistant
Color: Black Brake Fluid Resistant: No
Mat Surface Pattern: Diamond Plate Weight: 224.4 lb.
Material: PVC Surface With PVC Sponge For Use With: Suitable For Dry Environments
Type: Anti-Fatigue Matting Flame Resistant/Fire Retardant: Flame Resistant
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Runner, Mat Shape Rectangle, Black, Width 4 ft., Length 33 ft., Thickness 15/16 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Closed Cell Vinyl Foam, Weight 224.4 lb., Edges Beveled, Standards FMVSS 302, ASTM F1677, ASTM D395-98, ASTM D6413, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial Yes, Brake Fluid Resistant No

Reviews of Wearwell #495