Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black Antifatigue Runner 4 ft. W x 39 ft. L, 15/16"

  • Zoro #: G0921002
  • Mfr #: 495
$3,168.88
  • Standards: FMVSS 302; ASTM F1677; ASTM D395-98; ASTM D6413
  • Item: Antifatigue Runner
  • Mat Backing Material: Closed Cell Vinyl Foam
See full product details
This item ships free.

Wearwell #495 Specifications

  • Zoro #: G0921002
  • Mfr #: 495
Standards: FMVSS 302; ASTM F1677; ASTM D395-98; ASTM D6413 Item: Antifatigue Runner
Mat Backing Material: Closed Cell Vinyl Foam Width: 4 ft.
Fire Resistant/Fire Retardant: Fire Resistant Mat Electrical Resistance: Electrical Properties Not Tested
Weight: 265.2 lb. Mat Surface Material: Vinyl
Length: 39 ft. Thickness: 15/16"
Color: Black Edges: beveled
Antifatigue: Yes Mat Shape: Rectangle
Antimicrobial: Yes Oil Resistant: No
Mat Surface Pattern: Diamond Plate Brake Fluid Resistant: No
Material: PVC Surface With PVC Sponge For Use With: Suitable For Dry Environments
Type: Anti-Fatigue Matting Flame Resistant/Fire Retardant: Flame Resistant
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Runner, Mat Shape Rectangle, Black, Width 4 ft., Length 39 ft., Thickness 15/16 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Closed Cell Vinyl Foam, Weight 265.2 lb., Edges Beveled, Standards FMVSS 302, ASTM F1677, ASTM D395-98, ASTM D6413, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial Yes, Brake Fluid Resistant No

Reviews of Wearwell #495