Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black Antifatigue Runner 4 ft. W x 44 ft. L, 9/16"

  • Zoro #: G0925668
  • Mfr #: 495
$1,365.86
  • Length: 44 ft.
  • Mat Backing Material: Closed Cell Vinyl Foam
  • Standards: FMVSS 302; ASTM F1677; ASTM D395-98; ASTM D6413
See full product details
This item ships free.

Wearwell #495 Specifications

  • Zoro #: G0925668
  • Mfr #: 495
Length: 44 ft. Mat Backing Material: Closed Cell Vinyl Foam
Standards: FMVSS 302; ASTM F1677; ASTM D395-98; ASTM D6413 Thickness: 9/16"
Antifatigue: Yes Antimicrobial: Yes
Item: Antifatigue Runner Brake Fluid Resistant: No
Width: 4 ft. Color: Black
Fire Resistant/Fire Retardant: Fire Resistant Weight: 193.6 lb.
Mat Electrical Resistance: Electrical Properties Not Tested Oil Resistant: No
Edges: beveled Mat Surface Material: Vinyl
Mat Surface Pattern: Diamond Plate Mat Shape: Rectangle
Material: PVC Surface With PVC Sponge For Use With: Suitable For Dry Environments
Type: Anti-Fatigue Matting Flame Resistant/Fire Retardant: Flame Resistant
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Runner, Mat Shape Rectangle, Black, Width 4 ft., Length 44 ft., Thickness 9/16 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Closed Cell Vinyl Foam, Weight 193.6 lb., Edges Beveled, Standards FMVSS 302, ASTM F1677, ASTM D395-98, ASTM D6413, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial Yes, Brake Fluid Resistant No

Reviews of Wearwell #495