Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black Antifatigue Runner 4 ft. W x 45 ft. L, 1"

  • Zoro #: G0929667
  • Mfr #: 497
$1,447.87
  • Oil Resistant: No
  • Width: 4 ft.
  • Weight: 180 lb.
See full product details
This item ships free.

Wearwell #497 Specifications

  • Zoro #: G0929667
  • Mfr #: 497
Oil Resistant: No Width: 4 ft.
Weight: 180 lb. Color: Black
Item: Antifatigue Runner Mat Surface Material: Vinyl
Mat Electrical Resistance: Electrical Properties Not Tested Antimicrobial: No
Fire Resistant/Fire Retardant: Fire Resistant Mat Surface Pattern: Diamond Plate
Standards: MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D395-98 Mat Backing Material: Urethane Foam
Brake Fluid Resistant: No Thickness: 1"
Length: 45 ft. Antifatigue: Yes
Edges: beveled Material: PVC Surface With Recycled Urethane Sponge
For Use With: Suitable For Dry Environment Type: Anti-Fatigue Matting
Flame Resistant/Fire Retardant: Flame Resistant Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Runner, Black, Width 4 ft., Length 45 ft., Thickness 1 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Urethane Foam, Weight 180 lb., Edges Beveled, Standards FMVSS 302, ASTM F1677, ASTM D395-98, ASTM D6413, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial No, Brake Fluid Resistant No

Reviews of Wearwell #497