Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black Antifatigue Runner 4 ft. W x 46 ft. L, 9/16"

  • Zoro #: G0925613
  • Mfr #: 495
$1,403.32
  • Length: 46 ft.
  • Width: 4 ft.
  • Antifatigue: Yes
See full product details
This item ships free.

Wearwell #495 Specifications

  • Zoro #: G0925613
  • Mfr #: 495
Length: 46 ft. Width: 4 ft.
Antifatigue: Yes Weight: 202.4 lb.
Mat Backing Material: Closed Cell Vinyl Foam Thickness: 9/16"
Edges: beveled Item: Antifatigue Runner
Standards: FMVSS 302; ASTM F1677; ASTM D395-98; ASTM D6413 Mat Shape: Rectangle
Mat Surface Material: Vinyl Fire Resistant/Fire Retardant: Fire Resistant
Antimicrobial: Yes Oil Resistant: No
Mat Electrical Resistance: Electrical Properties Not Tested Brake Fluid Resistant: No
Mat Surface Pattern: Diamond Plate Color: Black
Material: PVC Surface With PVC Sponge For Use With: Suitable For Dry Environments
Type: Anti-Fatigue Matting Flame Resistant/Fire Retardant: Flame Resistant
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Runner, Mat Shape Rectangle, Black, Width 4 ft., Length 46 ft., Thickness 9/16 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Closed Cell Vinyl Foam, Weight 202.4 lb., Edges Beveled, Standards FMVSS 302, ASTM F1677, ASTM D395-98, ASTM D6413, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial Yes, Brake Fluid Resistant No

Reviews of Wearwell #495