Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black Antifatigue Runner 4 ft. W x 46 ft. L, 1"

  • Zoro #: G0929612
  • Mfr #: 497
$1,480.05
  • Antifatigue: Yes
  • Color: Black
  • Width: 4 ft.
See full product details
This item ships free.

Wearwell #497 Specifications

  • Zoro #: G0929612
  • Mfr #: 497
Antifatigue: Yes Color: Black
Width: 4 ft. Edges: beveled
Antimicrobial: No Fire Resistant/Fire Retardant: Fire Resistant
Mat Backing Material: Urethane Foam Oil Resistant: No
Item: Antifatigue Runner Mat Surface Material: Vinyl
Thickness: 1" Length: 46 ft.
Standards: MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D395-98 Brake Fluid Resistant: No
Mat Electrical Resistance: Electrical Properties Not Tested Mat Surface Pattern: Diamond Plate
Weight: 184 lb. For Use With: Suitable For Dry Environment
Material: PVC Surface With Recycled Urethane Sponge Type: Anti-Fatigue Matting
Flame Resistant/Fire Retardant: Flame Resistant Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Runner, Black, Width 4 ft., Length 46 ft., Thickness 1 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Urethane Foam, Weight 184 lb., Edges Beveled, Standards FMVSS 302, ASTM F1677, ASTM D395-98, ASTM D6413, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial No, Brake Fluid Resistant No

Reviews of Wearwell #497