Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black Antifatigue Runner 4 ft. W x 50 ft. L, 15/16"

  • Zoro #: G0921879
  • Mfr #: 495
$1,904.38
  • Antimicrobial: Yes
  • Standards: FMVSS 302; ASTM F1677; ASTM D395-98; ASTM D6413
  • Edges: beveled
See full product details
This item ships free.

Wearwell #495 Specifications

  • Zoro #: G0921879
  • Mfr #: 495
Antimicrobial: Yes Standards: FMVSS 302; ASTM F1677; ASTM D395-98; ASTM D6413
Edges: beveled Fire Resistant/Fire Retardant: Fire Resistant
Length: 50 ft. Color: Black
Mat Electrical Resistance: Electrical Properties Not Tested Antifatigue: Yes
Weight: 340 lb. Mat Backing Material: Closed Cell Vinyl Foam
Oil Resistant: No Brake Fluid Resistant: No
Mat Surface Pattern: Diamond Plate Mat Surface Material: Vinyl
Item: Antifatigue Runner Thickness: 15/16"
Width: 4 ft. Mat Shape: Rectangle
For Use With: Suitable For Dry Environments Material: PVC Surface With PVC Sponge
Type: Anti-Fatigue Matting Flame Resistant/Fire Retardant: Flame Resistant
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Runner, Mat Shape Rectangle, Black, Width 4 ft., Length 50 ft., Thickness 15/16 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Closed Cell Vinyl Foam, Weight 340 lb., Edges Beveled, Standards FMVSS 302, ASTM F1677, ASTM D395-98, ASTM D6413, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial Yes, Brake Fluid Resistant No

Reviews of Wearwell #495