Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black Antifatigue Runner 4 ft. W x 55 ft. L, 15/16"

  • Zoro #: G0921921
  • Mfr #: 495
$2,062.59
  • Width: 4 ft.
  • Color: Black
  • Weight: 374 lb.
See full product details
This item ships free.

Wearwell #495 Specifications

  • Zoro #: G0921921
  • Mfr #: 495
Width: 4 ft. Color: Black
Weight: 374 lb. Mat Shape: Rectangle
Brake Fluid Resistant: No Edges: beveled
Thickness: 15/16" Antifatigue: Yes
Antimicrobial: Yes Mat Surface Pattern: Diamond Plate
Mat Electrical Resistance: Electrical Properties Not Tested Mat Surface Material: Vinyl
Item: Antifatigue Runner Mat Backing Material: Closed Cell Vinyl Foam
Length: 55 ft. Standards: FMVSS 302; ASTM F1677; ASTM D395-98; ASTM D6413
Oil Resistant: No Fire Resistant/Fire Retardant: Fire Resistant
Material: PVC Surface With PVC Sponge For Use With: Suitable For Dry Environments
Type: Anti-Fatigue Matting Flame Resistant/Fire Retardant: Flame Resistant
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Runner, Mat Shape Rectangle, Black, Width 4 ft., Length 55 ft., Thickness 15/16 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Closed Cell Vinyl Foam, Weight 374 lb., Edges Beveled, Standards FMVSS 302, ASTM F1677, ASTM D395-98, ASTM D6413, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial Yes, Brake Fluid Resistant No

Reviews of Wearwell #495