Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black Antifatigue Runner 4 ft. W x 69 ft. L, 5/8"

  • Zoro #: G0933867
  • Mfr #: 497
$1,580.46
  • Color: Black
  • Antifatigue: Yes
  • Antimicrobial: No
See full product details
This item ships free.

Wearwell #497 Specifications

  • Zoro #: G0933867
  • Mfr #: 497
Color: Black Antifatigue: Yes
Antimicrobial: No Width: 4 ft.
Standards: MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D395-98 Mat Surface Pattern: Diamond Plate
Mat Electrical Resistance: Electrical Properties Not Tested Thickness: 5/8"
Oil Resistant: No Fire Resistant/Fire Retardant: Fire Resistant
Weight: 276 lb. Mat Backing Material: Urethane Foam
Edges: beveled Mat Surface Material: Vinyl
Length: 69 ft. Item: Antifatigue Runner
Brake Fluid Resistant: No Material: PVC Surface With Recycled Urethane Sponge
For Use With: Suitable For Dry Environment Type: Anti-Fatigue Matting
Flame Resistant/Fire Retardant: Flame Resistant Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Runner, Black, Width 4 ft., Length 69 ft., Thickness 5/8 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Urethane Foam, Weight 276 lb., Edges Beveled, Standards FMVSS 302, ASTM F1677, ASTM D395-98, ASTM D6413, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial No, Brake Fluid Resistant No

Reviews of Wearwell #497