Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black Antifatigue Runner 4 ft. W x 75 ft. L, 9/16"

  • Zoro #: G0917782
  • Mfr #: 447
$2,565.08
  • Length: 75 ft.
  • Oil Resistant: No
  • Antifatigue: Yes
See full product details
This item ships free.

Wearwell #447 Specifications

  • Zoro #: G0917782
  • Mfr #: 447
Length: 75 ft. Oil Resistant: No
Antifatigue: Yes Mat Surface Pattern: Weldsafe Ultrasoft
Mat Electrical Resistance: Electrical Properties Not Tested Mat Surface Material: Rubber
Standards: FMVSS 302; F1677 Color: Black
Thickness: 9/16" Antimicrobial: No
Edges: beveled Item: Antifatigue Runner
Brake Fluid Resistant: No Fire Resistant/Fire Retardant: Fire Resistant
Mat Shape: Rectangle Width: 4 ft.
Mat Backing Material: Nitricell Foam For Use With: Suitable For Dry Environments
Material: Natural Rubber Surface With Nitrile Sponge Type: Solid Matting
Flame Resistant/Fire Retardant: Flame Resistant Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Runner, Mat Shape Rectangle, Black, Width 4 ft., Length 75 ft., Thickness 9/16 In., Mat Surface Pattern Pebble, Mat Surface Material Rubber, Mat Backing Material Nitricell Foam, Edges Beveled, Standards FMVSS 302, F1677, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial No, Brake Fluid Resistant No

Reviews of Wearwell #447