Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black with Yellow Borders Antifatigue Runner 2 ft. W x 25 ft. L, 5/8"

  • Zoro #: G0930330
  • Mfr #: 497
$267.35
  • Brake Fluid Resistant: No
  • Item: Antifatigue Runner
  • Thickness: 5/8"
See full product details
This item ships free.

Wearwell #497 Specifications

  • Zoro #: G0930330
  • Mfr #: 497
Brake Fluid Resistant: No Item: Antifatigue Runner
Thickness: 5/8" Mat Surface Pattern: Diamond Plate
Standards: MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D395-98 Antifatigue: Yes
Mat Surface Material: Vinyl Width: 2 ft.
Color: Black with Yellow Borders Oil Resistant: No
Weight: 50 lb. Length: 25 ft.
Antimicrobial: No Mat Backing Material: Urethane Foam
Fire Resistant/Fire Retardant: Fire Resistant Mat Electrical Resistance: Electrical Properties Not Tested
Edges: beveled Material: PVC Surface With Recycled Urethane Sponge
For Use With: Suitable For Dry Environment Type: Anti-Fatigue Matting
Flame Resistant/Fire Retardant: Flame Resistant Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Runner, Black with Yellow Border, Width 2 ft., Length 25 ft., Thickness 5/8 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Urethane Foam, Weight 50 lb., Edges Beveled, Standards FMVSS 302, ASTM F1677, ASTM D395-98, ASTM D6413, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial No, Brake Fluid Resistant No

Reviews of Wearwell #497