Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black with Yellow Borders Antifatigue Runner 2 ft. W x 33 ft. L, 5/8"

  • Zoro #: G0930428
  • Mfr #: 497
$382.34
  • Brake Fluid Resistant: No
  • Thickness: 5/8"
  • Oil Resistant: No
See full product details
This item ships free.

Wearwell #497 Specifications

  • Zoro #: G0930428
  • Mfr #: 497
Brake Fluid Resistant: No Thickness: 5/8"
Oil Resistant: No Length: 33 ft.
Mat Electrical Resistance: Electrical Properties Not Tested Mat Backing Material: Urethane Foam
Fire Resistant/Fire Retardant: Fire Resistant Item: Antifatigue Runner
Standards: MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D395-98 Antimicrobial: No
Color: Black with Yellow Borders Mat Surface Material: Vinyl
Antifatigue: Yes Weight: 66 lb.
Mat Surface Pattern: Diamond Plate Edges: beveled
Width: 2 ft. Material: PVC Surface With Recycled Urethane Sponge
For Use With: Suitable For Dry Environment Type: Anti-Fatigue Matting
Flame Resistant/Fire Retardant: Flame Resistant Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Runner, Black with Yellow Border, Width 2 ft., Length 33 ft., Thickness 5/8 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Urethane Foam, Weight 66 lb., Edges Beveled, Standards FMVSS 302, ASTM F1677, ASTM D395-98, ASTM D6413, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial No, Brake Fluid Resistant No

Reviews of Wearwell #497