Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black with Yellow Border Antifatigue Runner 2 ft. W x 38 ft. L, 9/16"

  • Zoro #: G0922673
  • Mfr #: 495
$550.29
  • Thickness: 9/16"
  • Mat Surface Pattern: Diamond Plate
  • Mat Backing Material: Closed Cell Vinyl Foam
See full product details
This item ships free.

Wearwell #495 Specifications

  • Zoro #: G0922673
  • Mfr #: 495
Thickness: 9/16" Mat Surface Pattern: Diamond Plate
Mat Backing Material: Closed Cell Vinyl Foam Standards: FMVSS 302; ASTM F1677; ASTM D395-98; ASTM D6413
Color: Black with Yellow Border Length: 38 ft.
Edges: beveled Weight: 83.6 lb.
Item: Antifatigue Runner Mat Shape: Rectangle
Width: 2 ft. Mat Electrical Resistance: Electrical Properties Not Tested
Antimicrobial: Yes Mat Surface Material: Vinyl
Fire Resistant/Fire Retardant: Fire Resistant Antifatigue: Yes
Oil Resistant: No Brake Fluid Resistant: No
Material: PVC Surface With PVC Sponge For Use With: Suitable For Dry Environments
Type: Anti-Fatigue Matting Flame Resistant/Fire Retardant: Flame Resistant
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Runner, Mat Shape Rectangle, Black with Yellow Border, Width 2 ft., Length 38 ft., Thickness 9/16 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Closed Cell Vinyl Foam, Weight 83.6 lb., Edges Beveled, Standards FMVSS 302, ASTM F1677, ASTM D395-98, ASTM D6413, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial Yes, Brake Fluid Resistant No

Reviews of Wearwell #495