Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black with Yellow Border Antifatigue Runner 2 ft. W x 45 ft. L

  • Zoro #: G0918430
  • Mfr #: 495
$863.56
  • Mat Surface Pattern: Diamond Plate
  • Mat Backing Material: Closed Cell Vinyl Foam
  • Width: 2 ft.
See full product details
This item ships free.

Wearwell #495 Specifications

  • Zoro #: G0918430
  • Mfr #: 495
Mat Surface Pattern: Diamond Plate Mat Backing Material: Closed Cell Vinyl Foam
Width: 2 ft. Thickness: 15/16"
Mat Surface Material: Vinyl Length: 45 ft.
Color: Black with Yellow Border Mat Electrical Resistance: Electrical Properties Not Tested
Edges: beveled Oil Resistant: No
Brake Fluid Resistant: No Item: Antifatigue Runner
Antimicrobial: Yes Standards: FMVSS 302; ASTM F1677; ASTM D395-98; ASTM D6413
Fire Resistant/Fire Retardant: Fire Resistant Antifatigue: Yes
Mat Shape: Rectangle Weight: 153 lb.
Material: PVC Surface With PVC Sponge For Use With: Suitable For Dry Environments
Type: Anti-Fatigue Matting Flame Resistant/Fire Retardant: Flame Resistant
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Runner, Mat Shape Rectangle, Black with Yellow Border, Width 2 ft., Length 45 ft., Thickness 15/16 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Closed Cell Vinyl Foam, Weight 153 lb., Edges Beveled, Standards FMVSS 302, ASTM F1677, ASTM D395-98, ASTM D6413, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial Yes, Brake Fluid Resistant No

Reviews of Wearwell #495