Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black with Yellow Border Antifatigue Runner 2 ft. W x 48 ft. L, 9/16"

  • Zoro #: G0922332
  • Mfr #: 495
$715.58
  • Standards: FMVSS 302; ASTM F1677; ASTM D395-98; ASTM D6413
  • Color: Black with Yellow Border
  • Thickness: 9/16"
See full product details
This item ships free.

Wearwell #495 Specifications

  • Zoro #: G0922332
  • Mfr #: 495
Standards: FMVSS 302; ASTM F1677; ASTM D395-98; ASTM D6413 Color: Black with Yellow Border
Thickness: 9/16" Oil Resistant: No
Mat Backing Material: Closed Cell Vinyl Foam Fire Resistant/Fire Retardant: Fire Resistant
Mat Shape: Rectangle Antifatigue: Yes
Edges: beveled Brake Fluid Resistant: No
Mat Electrical Resistance: Electrical Properties Not Tested Mat Surface Pattern: Diamond Plate
Length: 48 ft. Width: 2 ft.
Item: Antifatigue Runner Mat Surface Material: Vinyl
Antimicrobial: Yes Weight: 105.6 lb.
Material: PVC Surface With PVC Sponge For Use With: Suitable For Dry Environments
Type: Anti-Fatigue Matting Flame Resistant/Fire Retardant: Flame Resistant
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Runner, Mat Shape Rectangle, Black with Yellow Border, Width 2 ft., Length 48 ft., Thickness 9/16 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Closed Cell Vinyl Foam, Weight 105.6 lb., Edges Beveled, Standards FMVSS 302, ASTM F1677, ASTM D395-98, ASTM D6413, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial Yes, Brake Fluid Resistant No

Reviews of Wearwell #495