Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black with Yellow Borders Antifatigue Runner 2 ft. W x 50 ft. L

  • Zoro #: G0913573
  • Mfr #: 414
$1,109.33
  • Antifatigue: Yes
  • Mat Electrical Resistance: Electrical Properties Not Tested
  • Length: 50 ft.
See full product details
This item ships free.

Wearwell #414 Specifications

  • Zoro #: G0913573
  • Mfr #: 414
Antifatigue: Yes Mat Electrical Resistance: Electrical Properties Not Tested
Length: 50 ft. Mat Surface Pattern: Diamond Plate
Oil Resistant: No Color: Black with Yellow Borders
Weight: 133 lb. Mat Shape: Rectangle
Edges: beveled Width: 2 ft.
Thickness: 15/16" Mat Surface Material: Vinyl
Mat Backing Material: Nitricell Foam Brake Fluid Resistant: No
Standards: MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D575 Fire Resistant/Fire Retardant: Fire Resistant
Item: Antifatigue Runner Antimicrobial: No
For Use With: Hard Working Industrial Athletes Material: PVC Surface With Nitrile Infused Sponge
Type: Anti-Fatigue Matting Flame Resistant/Fire Retardant: Flame Resistant
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Runner, Mat Shape Rectangle, Black with Yellow Border, Width 2 ft., Length 50 ft., Thickness 15/16 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Nitricell Foam, Weight 133 lb., Edges Beveled, Standards FMVSS 302, ASTM F1677, ASTM D658, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial No, Brake Fluid Resistant No

Reviews of Wearwell #414