Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black with Yellow Border Antifatigue Runner 2 ft. W x 51 ft. L, 9/16"

  • Zoro #: G0914398
  • Mfr #: 415
$865.05
  • Mat Surface Pattern: Diamond Plate
  • Brake Fluid Resistant: No
  • Item: Antifatigue Runner
See full product details
This item ships free.

Wearwell #415 Specifications

  • Zoro #: G0914398
  • Mfr #: 415
Mat Surface Pattern: Diamond Plate Brake Fluid Resistant: No
Item: Antifatigue Runner Mat Surface Material: Vinyl
Color: Black with Yellow Border Mat Electrical Resistance: Electrical Properties Not Tested
Length: 51 ft. Thickness: 9/16"
Weight: 112.2 lb. Edges: beveled
Mat Backing Material: Nitricell Foam Oil Resistant: No
Mat Shape: Rectangle Standards: FMVSS 302; ASTM F1677; ASTM D395-98; ASTM D6413
Antimicrobial: No Antifatigue: Yes
Fire Resistant/Fire Retardant: Fire Resistant Width: 2 ft.
Material: PVC Surface With Nitrile Infused Sponge For Use With: Suitable For Dry Environment
Type: Anti-Fatigue Matting Flame Resistant/Fire Retardant: Flame Resistant
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Runner, Mat Shape Rectangle, Black with Yellow Border, Width 2 ft., Length 51 ft., Thickness 9/16 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Nitricell Foam, Weight 112.2 lb., Edges Beveled, Standards FMVSS 302, ASTM F1677, ASTM D395-98, ASTM D6413, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial No, Brake Fluid Resistant No

Reviews of Wearwell #415