Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black with Yellow Borders Antifatigue Runner 2 ft. W x 60 ft. L

  • Zoro #: G0913661
  • Mfr #: 414
$1,330.53
  • Item: Antifatigue Runner
  • Oil Resistant: No
  • Color: Black with Yellow Borders
See full product details
This item ships free.

Wearwell #414 Specifications

  • Zoro #: G0913661
  • Mfr #: 414
Item: Antifatigue Runner Oil Resistant: No
Color: Black with Yellow Borders Mat Surface Pattern: Diamond Plate
Width: 2 ft. Antimicrobial: No
Edges: beveled Standards: MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D575
Mat Surface Material: Vinyl Antifatigue: Yes
Mat Backing Material: Nitricell Foam Thickness: 15/16"
Brake Fluid Resistant: No Mat Shape: Rectangle
Mat Electrical Resistance: Electrical Properties Not Tested Length: 60 ft.
Fire Resistant/Fire Retardant: Fire Resistant Weight: 159.6 lb.
For Use With: Hard Working Industrial Athletes Material: PVC Surface With Nitrile Infused Sponge
Type: Anti-Fatigue Matting Flame Resistant/Fire Retardant: Flame Resistant
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Runner, Mat Shape Rectangle, Black with Yellow Border, Width 2 ft., Length 60 ft., Thickness 15/16 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Nitricell Foam, Weight 159.6 lb., Edges Beveled, Standards FMVSS 302, ASTM F1677, ASTM D680, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial No, Brake Fluid Resistant No

Reviews of Wearwell #414