Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black with Yellow Border Antifatigue Runner 2 ft. W x 65 ft. L

  • Zoro #: G0919289
  • Mfr #: 495
$1,213.31
  • Mat Electrical Resistance: Electrical Properties Not Tested
  • Fire Resistant/Fire Retardant: Fire Resistant
  • Standards: FMVSS 302; ASTM F1677; ASTM D395-98; ASTM D6413
See full product details
This item ships free.

Wearwell #495 Specifications

  • Zoro #: G0919289
  • Mfr #: 495
Mat Electrical Resistance: Electrical Properties Not Tested Fire Resistant/Fire Retardant: Fire Resistant
Standards: FMVSS 302; ASTM F1677; ASTM D395-98; ASTM D6413 Mat Surface Material: Vinyl
Brake Fluid Resistant: No Thickness: 15/16"
Mat Shape: Rectangle Width: 2 ft.
Antimicrobial: Yes Item: Antifatigue Runner
Color: Black with Yellow Border Antifatigue: Yes
Mat Backing Material: Closed Cell Vinyl Foam Edges: beveled
Length: 65 ft. Mat Surface Pattern: Diamond Plate
Oil Resistant: No Weight: 221 lb.
Material: PVC Surface With PVC Sponge For Use With: Suitable For Dry Environments
Type: Anti-Fatigue Matting Flame Resistant/Fire Retardant: Flame Resistant
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Runner, Mat Shape Rectangle, Black with Yellow Border, Width 2 ft., Length 65 ft., Thickness 15/16 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Closed Cell Vinyl Foam, Weight 221 lb., Edges Beveled, Standards FMVSS 302, ASTM F1677, ASTM D395-98, ASTM D6413, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial Yes, Brake Fluid Resistant No

Reviews of Wearwell #495