Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black with Yellow Borders Antifatigue Runner 2 ft. W x 75 ft. L, 1"

  • Zoro #: G0927059
  • Mfr #: 497
$1,126.74
  • Width: 2 ft.
  • Item: Antifatigue Runner
  • Length: 75 ft.
See full product details
This item ships free.

Wearwell #497 Specifications

  • Zoro #: G0927059
  • Mfr #: 497
Width: 2 ft. Item: Antifatigue Runner
Length: 75 ft. Fire Resistant/Fire Retardant: Fire Resistant
Mat Backing Material: Urethane Foam Antimicrobial: No
Mat Surface Material: Vinyl Standards: MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D395-98
Antifatigue: Yes Mat Surface Pattern: Diamond Plate
Brake Fluid Resistant: No Weight: 150 lb.
Thickness: 1" Color: Black with Yellow Borders
Edges: beveled Mat Electrical Resistance: Electrical Properties Not Tested
Oil Resistant: No For Use With: Suitable For Dry Environment
Material: PVC Surface With Recycled Urethane Sponge Type: Anti-Fatigue Matting
Flame Resistant/Fire Retardant: Flame Resistant Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Runner, Black with Yellow Border, Width 2 ft., Length 75 ft., Thickness 1 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Urethane Foam, Weight 150 lb., Edges Beveled, Standards FMVSS 302, ASTM F1677, ASTM D395-98, ASTM D6413, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial No, Brake Fluid Resistant No

Reviews of Wearwell #497