Wearwell
30 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick
Mfr # 497
Zoro # G0931633
Free Shipping & Returns
$518.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Surface With Recycled Urethane Sponge
- Mat Electrical Resistance Electrical Properties Not Tested
- Mat Surface Pattern Diamond Plate
- Weight 90 lb
- Width 3 ft
Explore More Products
- WEARWELL 30 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick 497
- WEARWELL 6 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick 414.1516X3X6CHV
- WEARWELL 8 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick 497
- WEARWELL 8 ft. L x PVC Sponge, 5/8" Thick 442.58X3X8BK
- WEARWELL 44 ft. L x PVC, 1/4" Thick 701.14X4X44BK
- WEARWELL 10 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick 497
- WEARWELL 56 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 7/8" Thick 419.78X4X56AMGY
- WEARWELL 18 ft. L x PVC Surface With PVC Sponge, 9/16" Thick 495
- WEARWELL 36 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 1/2" Thick 420.12X3X36AMBL
- NOTRAX 30 ft. L x PVC Foam, 3/8" Thick 415S0330BL
- RUBBER-CAL Soft Cloud Anti-Fatigue Matting - 3/4 Thick x 3ft x 5ft - Black Comfort Mats 03-231-100-BK-35
- Wearwell Anti-Fatigue Mats