Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black with Yellow Borders Antifatigue Runner 3 ft W x 33 ft L, 1 in

  • Zoro #: G0928422
  • Mfr #: 497
$650.68
  • Oil Resistant: No
  • Mat Surface Pattern: Diamond Plate
  • Edges: beveled
See full product details
This item ships free.

Wearwell #497 Specifications

  • Zoro #: G0928422
  • Mfr #: 497
Oil Resistant: No Mat Surface Pattern: Diamond Plate
Edges: beveled Standards: ASTM D395-98, ASTM D6413, ASTM F1677, FMVSS 302
Thickness: 1 in Mat Electrical Resistance: Electrical Properties Not Tested
Color: Black with Yellow Borders Mat Surface Material: Vinyl
Antimicrobial: No Width: 3 ft
Weight: 99 lb Fire Resistant/Fire Retardant: Fire Resistant
Antifatigue: Yes Length: 33 ft
Item: Antifatigue Runner Mat Backing Material: Urethane Foam
Brake Fluid Resistant: No For Use With: Suitable For Dry Environment
Material: PVC Surface With Recycled Urethane Sponge Type: Anti-Fatigue Matting
Flame Resistant/Fire Retardant: Flame Resistant Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Runner, Black with Yellow Border, Width 3 ft., Length 33 ft., Thickness 1 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Urethane Foam, Weight 99 lb., Edges Beveled, Standards FMVSS 302, ASTM F1677, ASTM D395-98, ASTM D6413, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial No, Brake Fluid Resistant No

Reviews of Wearwell #497